Products
Brands
About Eriks
Customer service
BE - English
Home
Dust protection series BP
Dust protection series BP
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Type of component
Dust plug
1
Dustcap
1
Construction size
3
2
Nominal bore in DN [mm]
12.5
2
Colour
Log in to see your specific pricing.
Log in
2
of
Dust protection series BP
Product
Type of component
Construction size
Nominal bore in DN [mm]
Available
Price
excl. VAT
Product
Type of component
Construction size
Nominal bore in DN [mm]
Available
Price
excl. VAT
Dust cap QRC-BP-12-DM-30-K-RD
Dustcap
3
12.5
€1.50
/
piece
Dust plug QRC-BP-12-DF-30-K-RD
Dust plug
3
12.5
€1.50
/
piece
Log in