Products
Brands
About Eriks
Customer service
BE - English
Home
Centre point 10 mm type 18-236
Centre point 10 mm type 18-236
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Centre punches
1
Length [mm]
140
1
Log in to see your specific pricing.
Log in
1
of
Centre point 10 mm type 18-236
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
4-18-236 Centerpunt 10mm
Centre punches
140
€3.69
/
piece
Log in