Products
Brands
About Eriks
Customer service
BE - English
Home
Wheel hub puller type no. 1103...
Wheel hub puller type no. 11030N
With three extractor hooks, zinc plated; for extracting wheel hubs on HGV's and cars up to a hole diameter of 225 mm; the axially mounted threaded bush enables the workpiece to be freed by gently tapping the end of the spindle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Clamping spread [mm]
225
1
Number of hooks
3
1
Log in to see your specific pricing.
Log in
1
of
Wheel hub puller type no. 11030N
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Wheel extractor 11030N-2
Not available in the webshop
Log in