Products
Brands
About Eriks
Customer service
BE - English
Home
VDE slotted screwdriver, DRALL...
VDE slotted screwdriver, DRALL+ Series, Chrome Alloy Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
6.5
1
Blade thickness [mm]
1.5
1
Blade length [mm]
150
1
Isolation protection 1000 V
Material
Model
Log in to see your specific pricing.
Log in
1
of
VDE slotted screwdriver, DRALL+ Series, Chrome Alloy Steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
4661Vde-6 Screwdriver Flat Tip Vde Sl
6.5
1.5
150
€15.25
/
piece
Log in