Products
Brands
About Eriks
Customer service
BE - English
Home
Torque wrench, 730N Series
Torque wrench, 730N Series
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
9 x 12
1
Total length [mm]
275
1
Log in to see your specific pricing.
Log in
1
of
Torque wrench, 730N Series
Product
Connection size [in]
Total length [mm]
With scale
Available
Price
excl. VAT
Product
Connection size [in]
Total length [mm]
With scale
Available
Price
excl. VAT
Torque wrench 730N/2 4-20Nm 9x12mm
9 x 12
275
Yes
€444.00
/
piece
Log in