Products
Brands
About Eriks
Customer service
BE - English
Home
Spot weld drill 7 mm type no. ...
Spot weld drill 7 mm type no. 12729
For clean, burr-free removal of spot-weld. Self-cutting centre point avoids running off spot weld. Can be reground.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
7
1
Material
HSS
1
Log in to see your specific pricing.
Log in
1
of
Spot weld drill 7 mm type no. 12729
Product
Diameter [mm]
Material
Available
Price
excl. VAT
Product
Diameter [mm]
Material
Available
Price
excl. VAT
Spot weld drill 7 mm
7
HSS
€26.33
/
piece
Log in