Products
Brands
About Eriks
Customer service
BE - English
Home
Spark plug socket type no. 46
Spark plug socket type no. 46
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
21
1
Connection size [in]
3/8
1
Length [mm]
65
1
Log in to see your specific pricing.
Log in
1
of
Spark plug socket type no. 46
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Spark plug socket 3/8''
21
3/8
27.2
€24.95
/
piece
Log in