Products
Brands
About Eriks
Customer service
BE - English
Home
Parallel jaw self gripping wre...
Parallel jaw self gripping wrench 50 mm type no. 6562
Forged jaws, quick release lever, Chrome Vanadium.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
250
1
Max. cheeks opening [mm]
50
1
Log in to see your specific pricing.
Log in
1
of
Parallel jaw self gripping wrench 50 mm type no. 6562
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Parallel jaw self grip wrench 50 mm
250
50
Not available in the webshop
Log in