Products
Brands
About Eriks
Customer service
BE - English
Home
Crowring Spanner, Chrome Alloy...
Crowring Spanner, Chrome Alloy Steel
Caution! Modified settings on torque wrench. Chrome Alloy Steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
27
1
Connection size [in]
3/8
1
Length [mm]
57.1
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Crowring Spanner, Chrome Alloy Steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Crowring Spanner, 440 Series, 3/8" Connection Size, 27 mm WD, 57.1 mm LG, Chrome Alloy Steel
27
3/8
42.1
Not available in the webshop
Log in