Products
Brands
About Eriks
Customer service
BE - English
Home
Coupling adaptor 50 mm, 1/4"-1...
Coupling adaptor 50 mm, 1/4"-1/4" type no. 3115
For torque screwdrivers No 760 and No 775, for manually operated sockets with recessed 6.3 (1/4") square drive DIN 3120/ISO 1174-1 Type C and D, square drive with ball bearing, Chrome Alloy Steel, gunmetal finish.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4
1
Connection size socket side
1/4
1
Log in to see your specific pricing.
Log in
1
of
Coupling adaptor 50 mm, 1/4"-1/4" type no. 3115
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Adaptor 50 mm, 1/4''-1/4''
1/4
1/4
€18.94
/
piece
Log in