Products
Brands
About Eriks
Customer service
BE - English
Home
Bi-Hex AS-Drive, HPQ high perf...
Bi-Hex AS-Drive, HPQ high performance steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
16
1
Connection size [in]
3/8
1
Length [mm]
49
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Bi-Hex AS-Drive, HPQ high performance steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Bi-Hex AS-Drive, 12171 VDE Series, 3/8" Connection Size, 16 mm WD, 49 mm LG, HPQ high performance steel
16
3/8
26.7
€24.87
/
piece
Log in