Products
Brands
About Eriks
Customer service
BE - English
Home
Type SPEAN - Plug/nipple S-T
Type SPEAN - Plug/nipple S-T
Robuste high pressure plug, suitable for chemicals, gases, hydaulic and pneumatic applications, etc. AISI 316 version. With NPT female thread, other connections possible. Temperature range: -40 °C to 93 °C.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
SPHN
1
Hose fitting type
Female fix thread
1
Connection termination
NPT
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Type SPEAN - Plug/nipple S-T
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Plug SS SPEAN-8-8-F female 1/2" NPT
Female fix thread
NPT
1/2"
Log in to view the price
Log in