Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Type 71N - Plug/nipple S-T
Type 71N - Plug/nipple S-T
Robuste high pressure plug suitable for hydraulic and pneumatic applications, gases, etc. steel galvanized version. With BSPP female thread, other connections possible. Temperature range: -40 °C to 93 °C.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
71
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Type 71N - Plug/nipple S-T
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Plug CS 71-3N-12-12-RP female G 3/4" BSPP
Female fix thread
BSPP
3/4"
€87.00
/
piece
Log in