Water resistant 2 colour Indication style Solid State Switch, Direct Mounting, Grommet, in-line series M9NA/M9PA/M9BA
▪ Electrical entry: Grommet. ▪ Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC. ▪ Power voltage: 5/12/24V DC (4.5 to 28V DC). ▪ Load current: 5 to 40mA.