Products
Brands
About Eriks
Customer service
BE - English
Home
Vacuum Pad, Vertical Entry, He...
Vacuum Pad, Vertical Entry, Heavy Duty series ZPT(40-125)H
▪ Vertical vacuum entry
▪ Heavy duty pad
▪ Without buffer
▪ Pad diameters from 40mm to 125mm
▪ Five different materials available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
NBR
2
Diameter [mm]
50
1
100
1
Suction cup shape
Heavy duty
2
Connection
Log in to see your specific pricing.
Log in
2
of
Vacuum Pad, Vertical Entry, Heavy Duty series ZPT(40-125)H
Product
Material
Diameter [mm]
Suction cup shape
Available
Price
excl. VAT
Product
Material
Diameter [mm]
Suction cup shape
Available
Price
excl. VAT
Zuignap ZPT100HN-A16
NBR
100
Heavy duty
€38.47
/
piece
Zpt50hn-a14 zuignap
NBR
50
Heavy duty
€27.44
/
piece
Log in