Products
Brands
About Eriks
Customer service
BE - English
Home
Vacuum Pad Lateral Entry with ...
Vacuum Pad Lateral Entry with Buffer series ZPR
▪ Lateral vacuum entry
▪ With rotating or non-rotating buffer
▪ Built-in one-touch fitting
▪ Pad diameters from 2mm to 50mm
▪ Flat, ribbed, deep, and bellows pad styles
▪ Four different materials available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
NBR
1
Diameter [mm]
6
1
Suction cup shape
Flat
1
Connection
Log in to see your specific pricing.
Log in
2
of
Vacuum Pad Lateral Entry with Buffer series ZPR
Product
Material
Diameter [mm]
Suction cup shape
Available
Price
excl. VAT
Product
Material
Diameter [mm]
Suction cup shape
Available
Price
excl. VAT
Zpr06unk6-06-a8 zuignap
NBR
6
Flat
€46.97
/
piece
Zpr13bnj10-06-a10 zuignap
€42.60
/
piece
Log in