Tie Rod Base Manifold, D-Sub Connector and Flat Ribbon Cable series SS5V2-10F/P*
▪ Tie rod base manifold for SV2000 valve ▪ D-sub connector or flat ribbon cable ▪ Number of connectors (D-sub): 25 pins ▪ Number of connectors (flat ribbon): 26, 20, 10 pins ▪ Maximum 20 stations available as standard ▪ Optional DIN rail mount ▪ 6 port sizes available