Tie Rod Base Manifold, D-Sub Conn. and Flat Ribbon Cable series SS5V4-10F/P*
▪ D-sub connector or Flat ribbon cable ▪ Tie rod base, 4000 series ▪ Number of connectors (D-sub): 25 pins ▪ Maximum number of stations: 20 ▪ Number of connectors (Flat Ribbon): 26, 20, 10 pins