
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Kq2f10-03 rechte koppeling binnendraad | KQ2F10-03 | 10 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f04-02 rechte koppeling binnendraad | KQ2F04-02 | 4 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f12-03 rechte koppeling binnendraad | KQ2F12-03 | 12 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f06-02 rechte koppeling binnendraad | KQ2F06-02 | 6 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f06-03 rechte koppeling binnendraad | KQ2F06-03 | 6 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f08-02 rechte koppeling binnendraad | KQ2F08-02 | 8 | Internal thread (Rc) | This product is no longer offered | |
| Kq2f16-04 rechte koppeling binnendraad | KQ2F16-04 | 16 | Internal thread (Rc) | This product is no longer offered |