Products
Brands
About Eriks
Customer service
BE - English
Home
Stopper Cylinder, Adjustable M...
Stopper Cylinder, Adjustable Mounting Height series RS(D)G
▪ Adjustable height stopper cylinder
▪ Double acting & single acting available
▪ Bore sizes: 40mm, 50mm
▪ Stroke range: 20mm to 30mm
▪ Auto switch capable
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
50
1
Stroke length [mm]
30
1
Port Size [in]
Log in to see your specific pricing.
Log in
2
of
Stopper Cylinder, Adjustable Mounting Height series RS(D)G
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Stopper cylinder, adjustable mounting height RSG50-30B
Mechanical
50
30
€142.55
/
piece
Smc Rsdg40f-20bb cylindre
€251.70
/
piece
Log in