Products
Brands
About Eriks
Customer service
BE - English
Home
Silencer, Compact Resin type, ...
Silencer, Compact Resin type, One-touch fitting, series AN10-30-C
▪ Space saving.
▪ Noise reduction improved: 30 dB(A).
▪ One-touch Fitting Connection.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port Size
10 mm
1
8 mm
1
Log in to see your specific pricing.
Log in
2
of
Silencer, Compact Resin type, One-touch fitting, series AN10-30-C
Product
Port Size
Noise insulation
Port Size
Available
Price
excl. VAT
Product
Port Size
Noise insulation
Port Size
Available
Price
excl. VAT
Silencer compact, plastic, one-touch-fitting 8mm, AN15-C08
8 mm
30
€4.36
/
piece
Silencer compact, plastic, one-touch-fitting 10mm, AN20-C10
10 mm
30
€5.91
/
piece
Log in