Products
Brands
About Eriks
Customer service
BE - English
Home
Series C(D)J5-S stainless stee...
Series C(D)J5-S stainless steel cylinder, double acting
▪ Double acting, single rod CJ5-S cylinder
▪ All stainless steel external parts
▪ Bore sizes (mm): 10, 16
▪ Auto switch capability
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
16
1
Stroke length [mm]
15
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Series C(D)J5-S stainless steel cylinder, double acting
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Stainless steel cylinder double acting CJ5B16SV-15R
Mechanical
16
15
€72.59
/
piece
Log in