Products
Brands
About Eriks
Customer service
BE - English
Home
Series C(D)A2-Z cylinder, doub...
Series C(D)A2-Z cylinder, double acting
▪ Double acting, single rod, standard type
▪ Bore sizes (mm): 40, 50, 63, 80, 100
▪ Standard strokes (mm): 25 to 1800
▪ Maximum operating pressure: 1.0MPa
▪ Auto switch capable
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Adjustable
1
Bore diameter [mm]
50
1
Stroke length [mm]
70
1
Port Size [in]
Log in to see your specific pricing.
Log in
2
of
Series C(D)A2-Z cylinder, double acting
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Cylinder double acting CA2B50-70Z
Adjustable
50
70
€205.61
/
piece
Cylinder CDA2D40TF-100Z-N
€165.70
/
piece
Log in