Male Connector, KGS10-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD KGS10-02S 10 External thread BSPT (R) €20.04 / piece Male Connector, KGS04-M5, KG Series, Straight, External thread (M), M 5x0.8 Thread, 4 mm Tube OD KGS04-M5 4 External thread (M) €12.49 / piece Hexagon Socket Head Male Connector, KGS04-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD KGS04-01S 4 External thread BSPT (R) €12.60 / piece Hexagon Socket Head Male Connector, KGS08-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 8 mm Tube OD KGS08-03S 8 External thread BSPT (R) €15.38 / piece Male Connector, KGS10-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD KGS10-03S 10 External thread BSPT (R) €20.04 / piece Hexagon Socket Head Male Connector, KGS06-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD KGS06-02S 6 External thread BSPT (R) €13.76 / piece Hexagon Socket Head Male Connector, KGS12-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 12 mm Tube OD KGS12-02S 12 External thread BSPT (R) €21.59 / piece Hexagon Socket Head Male Connector, KGS06-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 6 mm Tube OD KGS06-01S 6 External thread BSPT (R) €13.76 / piece Male Connector, KGS10-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 10 mm Tube OD KGS10-01S 10 External thread BSPT (R) €20.04 / piece Hexagon Socket Head Male Connector, KGS08-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD KGS08-02S 8 External thread BSPT (R) €14.82 / piece Hexagon Socket Head Male Connector, KGS08-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 8 mm Tube OD KGS08-01S 8 External thread BSPT (R) €14.82 / piece Hexagon Socket Head Male Connector, KGS06-M5, KG Series, Straight, External thread (M), M 5x0.8 Thread, 6 mm Tube OD KGS06-M5 6 External thread (M) €13.66 / piece