| Branch “Y”, KQ2U06-U02A, KQ2 Series, Y-shape, External thread (UNI), 1/4 Thread, 6 mm Tube OD | KQ2U06-U02A | 6 | External thread (UNI) | | €6.25/piece |
| Kju23-01s y koppeling mini | KQ2U23-01NS | 3.2 | External thread BSPT (R) | | €8.30/piece |
| Branch “Y”, KQ2U04-U01A, KQ2 Series, Y-shape, External thread (UNI), 1/8 Thread, 4 mm Tube OD | KQ2U04-U01A | 4 | External thread (UNI) | | €5.44/piece |
| Branch “Y”, KQ2U08-U03A, KQ2 Series, Y-shape, External thread (UNI), 3/8 Thread, 8 mm Tube OD | KQ2U08-U03A | 8 | External thread (UNI) | | €9.48/piece |
| Branch “Y”, KQ2U10-U03A, KQ2 Series, Y-shape, External thread (UNI), 3/8 Thread, 10 mm Tube OD | KQ2U10-U03A | 10 | External thread (UNI) | | €10.13/piece |
| Kju23-m5 y koppeling mini | KQ2U23-M5N | 3.2 | External thread (M) | | €4.27/piece |
| One Touch Fittings, KQ2U08-U02A, KQ2 Series, Y-shape, External thread (UNI), 1/4 Thread, 8 mm Tube OD | KQ2U08-U02A | 8 | External thread (UNI) | | €9.43/piece |
| Branch “Y”, KQ2U07-35AS, KQ2 Series, Y-shape, External thread (NPT), 1/4 Thread, 1/4" Tube OD | KQ2U07-35AS | | External thread (NPT) | | €13.59/piece |
| Branch “Y”, KQ2U04-U02A, KQ2 Series, Y-shape, External thread (UNI), 1/4 Thread, 4 mm Tube OD | KQ2U04-U02A | 4 | External thread (UNI) | | €5.61/piece |
| INTE-KQ2U06-01NS Y-Push-in fitting R1/8X6MM KU | KQ2U06-01NS | 6 | External thread BSPT (R) | | €6.05/piece |
| Branch “Y”, KQ2U12-U04A, KQ2 Series, Y-shape, External thread (UNI), 1/2 Thread, 12 mm Tube OD | KQ2U12-U04A | 12 | External thread (UNI) | | €13.03/piece |
| Branch “Y”, KQ2U10-U04A, KQ2 Series, Y-shape, External thread (UNI), 1/2 Thread, 10 mm Tube OD | KQ2U10-U04A | 10 | External thread (UNI) | | €11.58/piece |
| One Touch Fittings, KQ2U06-U01A, KQ2 Series, Y-shape, External thread (UNI), 1/8 Thread, 6 mm Tube OD | KQ2U06-U01A | 6 | External thread (UNI) | | €5.98/piece |
| Kq2u10-u04 y koppeling | KQ2U10-U04 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2u23-m5 y koppeling | KQ2U23-M5 | 3.2 | External thread (M) | | This product is no longer offered |
| Kq2u04-u02 y koppeling | KQ2U04-U02 | 4 | External thread (UNI) | | This product is no longer offered |
| Kq2u06-u01 y koppeling | KQ2U06-U01 | 6 | External thread (UNI) | | This product is no longer offered |
| Kq2u12-16 y koppeling | KQ2U12-16 | 12 | | | This product is no longer offered |
| Kq2u06-u02 y koppeling | KQ2U06-U02 | 6 | External thread (UNI) | | This product is no longer offered |
| Kq2u08-u02 y koppeling | KQ2U08-U02 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2u08-u03 y koppeling | KQ2U08-U03 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2u08-10 y koppeling | KQ2U08-10 | 8 | | | This product is no longer offered |
| Kq2u23-04 y koppeling | KQ2U23-04 | 3.2 | | | This product is no longer offered |
| Kq2u10-12 y koppeling | KQ2U10-12 | 10 | | | This product is no longer offered |
| Kq2u04-u01 y koppeling | KQ2U04-U01 | 4 | External thread (UNI) | | This product is no longer offered |