
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Double Universal Male Elbow, KQ2VD08-02AS, KQ2 Series, L-shaped, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD | KQ2VD08-02AS | 8 | External thread BSPT (R) | €12.02/piece | |
| Double Universal Male Elbow, KQ2VD10-04AS, KQ2 Series, L-shaped, External thread BSPT (R), 1/2 Thread, 10 mm Tube OD | KQ2VD10-04AS | 10 | External thread BSPT (R) | €13.36/piece | |
| Kq2vd06-01s haakse dubbele koppeling zeskant | KQ2VD06-01S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd06-02s haakse dubbele koppeling zeskant | KQ2VD06-02S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd08-03s haakse koppeling dubbel | KQ2VD08-03S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd10-02s haakse dubbele koppeling zeskant | KQ2VD10-02S | 10 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd12-02s haakse koppeling dubbel | KQ2VD12-02S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd12-03s haakse koppeling dubbel | KQ2VD12-03S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd12-04s haakse koppeling dubbel | KQ2VD12-04S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd04-01s haakse koppeling dubbel | KQ2VD04-01S | 4 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd04-02s haakse koppeling dubbel | KQ2VD04-02S | 4 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd06-03s haakse koppeling dubbel | KQ2VD06-03S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vd08-04s haakse koppeling dubbel | KQ2VD08-04S | 8 | External thread BSPT (R) | This product is no longer offered |