
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Male Elbow, KQ2VT10-04AS, KQ2 Series, Banjo, External thread BSPT (R), 1/2 Thread, 10 mm Tube OD | KQ2VT10-04AS | 10 | External thread BSPT (R) | €20.11/piece | |
| Triple Universal Male Elbow, KQ2VT06-02AS, KQ2 Series, L-shaped, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD | KQ2VT06-02AS | 6 | External thread BSPT (R) | €14.60/piece | |
| Kq2vt04-01s haakse koppeling drievoudig | KQ2VT04-01S | 4 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt12-04s haakse koppeling drievoudig | KQ2VT12-04S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt06-02s haakse koppeling drievoudig | KQ2VT06-02S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt06-03s haakse koppeling drievoudig | KQ2VT06-03S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt08-02s haakse koppeling drievoudig | KQ2VT08-02S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt08-03s haakse koppeling drievoudig | KQ2VT08-03S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt08-01s haakse koppeling drievoudig | KQ2VT08-01S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2vt10-02s haakse koppeling drievoudig | KQ2VT10-02S | 10 | External thread BSPT (R) | This product is no longer offered | |
| KQ2VT08-04S Fitting KQ2VT08-04S | KQ2VT08-04S | 8 | External thread BSPT (R) | This product is no longer offered |