| Extended Male Elbow, KQ2W10-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 10 mm Tube OD | KQ2W10-U02A | 10 | External thread (UNI) | | €8.03/piece |
| Extended Male Elbow, KQ2W12-U03A, KQ2 Series, L-shaped, External thread (UNI), 3/8 Thread, 12 mm Tube OD | KQ2W12-U03A | 12 | External thread (UNI) | | €8.62/piece |
| Extended Male Elbow, KQ2W08-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 8 mm Tube OD | KQ2W08-U02A | 8 | External thread (UNI) | | €5.81/piece |
| Extended Male Elbow, KQ2W06-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 6 mm Tube OD | KQ2W06-U02A | 6 | External thread (UNI) | | €5.01/piece |
| One Touch Fittings, KQ2W06-U01A, KQ2 Series, L-shaped, External thread (UNI), 1/8 Thread, 6 mm Tube OD | KQ2W06-U01A | 6 | External thread (UNI) | | €4.58/piece |
| Extended Male Elbow, KQ2W04-U01A, KQ2 Series, L-shaped, External thread (UNI), 1/8 Thread, 4 mm Tube OD | KQ2W04-U01A | 4 | External thread (UNI) | | €4.58/piece |
| One Touch Fittings, KQ2W12-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 12 mm Tube OD | KQ2W12-U02A | 12 | External thread (UNI) | | €8.57/piece |
| Extended Male Elbow, KQ2W08-U01A, KQ2 Series, L-shaped, External thread (UNI), 1/8 Thread, 8 mm Tube OD | KQ2W08-U01A | 8 | External thread (UNI) | | €5.54/piece |
| Extended Male Elbow, KQ2W04-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 4 mm Tube OD | KQ2W04-U02A | 4 | External thread (UNI) | | €5.01/piece |
| One Touch Fittings, KQ2W12-U04A, KQ2 Series, L-shaped, External thread (UNI), 1/2 Thread, 12 mm Tube OD | KQ2W12-U04A | 12 | External thread (UNI) | | €10.62/piece |
| Extended Male Elbow, KQ2W10-U03A, KQ2 Series, L-shaped, External thread (UNI), 3/8 Thread, 10 mm Tube OD | KQ2W10-U03A | 10 | External thread (UNI) | | €8.29/piece |
| Kq2w06-m5 haakse koppeling verlengd | KQ2W06-M5 | 6 | External thread (M) | | This product is no longer offered |
| Kq2w08-u02 haakse koppeling verlengd | KQ2W08-U02 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2w10-03s haakse koppeling verlengd | KQ2W10-03S | 10 | External thread BSPT (R) | | This product is no longer offered |
| Kq2w06-03s haakse koppeling verlengd | KQ2W06-03S | 6 | External thread BSPT (R) | | This product is no longer offered |
| Kq2w04-02s haakse koppeling verlengd | KQ2W04-02S | 4 | External thread BSPT (R) | | This product is no longer offered |
| Kq2w12-u02 haakse koppeling verlengd | KQ2W12-U02 | 12 | External thread (UNI) | | This product is no longer offered |
| Kq2w12-u03 haakse koppeling verlengd | KQ2W12-U03 | 12 | External thread (UNI) | | This product is no longer offered |
| Kq2w08-u02 haakse koppeling verlengd | KQ2W08-U02 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2w08-u01 haakse koppeling verlengd | KQ2W08-U01 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2w08-u03 haakse koppeling verlengd | KQ2W08-U03 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2w10-u02 haakse koppeling verlengd | KQ2W10-U02 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2w12-03s haakse koppeling verlengd | KQ2W12-03S | 12 | External thread BSPT (R) | | This product is no longer offered |
| Kq2w10-04s haakse koppeling verlengd | KQ2W10-04S | 10 | External thread BSPT (R) | | This product is no longer offered |
| Kq2w07-34s haakse koppeling verlengd | KQ2W07-34S | | External thread (NPT) | | This product is no longer offered |