| Hexagon Socket Head Male Connector, KQ2S06-M5N, KQ2 Series, Straight, External thread (M), M 5x0.8 Thread, 6 mm Tube OD | KQ2S06-M5N | 6 | External thread (M) | | €2.63/piece |
| Hexagon Socket Head Male Connector, KQ2S08-02AS, KQ2 Series, Straight, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD | KQ2S08-02AS | 8 | External thread BSPT (R) | | €2.86/piece |
| Hexagon Socket Head Male Connector, KQ2S08-U01A, KQ2 Series, Straight, External thread (UNI), 1/8 Thread, 8 mm Tube OD | KQ2S08-U01A | 8 | External thread (UNI) | | €2.80/piece |
| One Touch Fittings, KQ2S12-U02A, KQ2 Series, Straight, External thread (UNI), 1/4 Thread, 12 mm Tube OD | KQ2S12-U02A | 12 | External thread (UNI) | | €4.95/piece |
| Hexagon Socket Head Male Connector, KQ2S06-U01A, KQ2 Series, Straight, External thread (UNI), 1/8 Thread, 6 mm Tube OD | KQ2S06-U01A | 6 | External thread (UNI) | | €2.52/piece |
| Hexagon Socket Head Male Connector, KQ2S01-32A, KQ2 Series, Straight, External thread (UNF), 10-32 Thread, 1/8" Tube OD | KQ2S01-32A | | External thread (UNF) | | €1.55/piece |
| Push-in fitting KQ2S10-G02A | KQ2S10-G02A | 10 | External thread BSPP (G) | | €4.06/piece |
| rechte inschroefkoppeling KQ2S10-G01A | KQ2S10-G01A | 10 | External thread BSPP (G) | | €4.31/piece |
| Kq2s10-u01 rechte koppeling inbus | KQ2S10-U01 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2s08-u03 rechte koppeling inbus | KQ2S08-U03 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2s08-u01 rechte koppeling inbus | KQ2S08-U01 | 8 | External thread (UNI) | | This product is no longer offered |
| Kq2s10-u02 rechte koppeling inbus | KQ2S10-U02 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2s12-u04 rechte koppeling inbus | KQ2S12-U04 | 12 | External thread (UNI) | | This product is no longer offered |
| Kq2s12-u02 rechte koppeling inbus | KQ2S12-U02 | 12 | External thread (UNI) | | This product is no longer offered |
| Kq2s06-m6 rechte koppeling inbus | KQ2S06-M6 | 6 | External thread (M) | | This product is no longer offered |
| Kq2s12-u03 rechte koppeling inbus | KQ2S12-U03 | 12 | External thread (UNI) | | This product is no longer offered |
| Kq2s04-m6 rechte koppeling inbus | KQ2S04-M6 | 4 | External thread (M) | | This product is no longer offered |
| Kq2s04-u01 rechte koppeling inbus | KQ2S04-U01 | 4 | External thread (UNI) | | This product is no longer offered |
| Kq2s06-u02 rechte koppeling inbus | KQ2S06-U02 | 6 | External thread (UNI) | | This product is no longer offered |
| Kq2s16-04s rechte koppeling inbus | KQ2S16-04S | 16 | External thread BSPT (R) | | This product is no longer offered |
| Kq2s10-u03 rechte koppeling inbus | KQ2S10-U03 | 10 | External thread (UNI) | | This product is no longer offered |
| Kq2s16-03s rechte koppeling inbus | KQ2S16-03S | 16 | External thread BSPT (R) | | This product is no longer offered |
| Kq2s10-u04 rechte koppeling inbus | KQ2S10-U04 | 10 | External thread (UNI) | | This product is no longer offered |