Products
Brands
About Eriks
Customer service
BE - English
Home
Platform Cylinder, Slide Beari...
Platform Cylinder, Slide Bearing series CXTM
▪ Platform cylinder, slide bearing type
▪ Bore sizes: 12mm to 40mm
▪ Strokes up to 300mm available
▪ Auto switches available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
25
1
Stroke length [mm]
50
1
Port Size [mm]
Log in to see your specific pricing.
Log in
2
of
Platform Cylinder, Slide Bearing series CXTM
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Platform cylinder, slide bearing CXTM25-50
Mechanical
25
50
€416.58
/
piece
Cxtm25-200 cilinder
€518.10
/
piece
Log in