Products
Brands
About Eriks
Customer service
BE - English
Home
Miniature Guide rod Cylinder s...
Miniature Guide rod Cylinder series MGJ
Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (±0.1°). Rubber bumpers are standard. Two auto switches can be mounted with as little as 5mm of stroke.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
2
Bore diameter [mm]
10
2
Stroke length [mm]
10
1
15
1
Port Size [mm]
Log in to see your specific pricing.
Log in
2
of
Miniature Guide rod Cylinder series MGJ
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Miniature guide rod cylinder MGJ10-15
Mechanical
10
15
€154.33
/
piece
Miniature guide rod cylinder MGJ10-10
Mechanical
10
10
€151.56
/
piece
Log in