Products
Brands
About Eriks
Customer service
BE - English
Home
Mechanical Joint Rodless Cylin...
Mechanical Joint Rodless Cylinder, Linear Guide type series MY1H-Z
▪ Bore Sizes: 25mm, 32mm, 40mm
▪ New dust seal band
▪ Piping can be connected from 4 directions on the head cover
▪ Easy adjustment of cushion needle
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Adjustable
1
Bore diameter [mm]
40
1
Stroke length [mm]
350
1
Port Size [in]
Log in to see your specific pricing.
Log in
1
of
Mechanical Joint Rodless Cylinder, Linear Guide type series MY1H-Z
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
MY1H40TFG-350Z
Adjustable
40
350
€1,553.83
/
piece
Log in