Products
Brands
About Eriks
Customer service
BE - English
Home
Male Connector, Straight, Bras...
Male Connector, Straight, Brass, Nickel-plated
▪ Hexagon Socket Head Male Connector.
▪ Compact and light weight.
▪ Design flexibility.
▪ Grease-free series.
▪ RoHS.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
4
1
Thread type
External thread (M)
1
Thread Size
M 5x0.8
1
Log in to see your specific pricing.
Log in
1
of
Male Connector, Straight, Brass, Nickel-plated
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Male Connector, KQB2S04-M5, KQB2 Series, Straight, External thread (M), M 5x0.8 Thread, 4 mm Tube OD
KQB2S04-M5
4
External thread (M)
€2.59
/
piece
Log in