Products
Brands
About Eriks
Customer service
BE - English
Home
Male Branch Tee, T-shape, Bras...
Male Branch Tee, T-shape, Brass
▪ Suitablefor use with nylon, soft nylon and urethane tubing
▪ Large retaining force
▪ Low tightening torque
▪ Wide range of pressures from vacuum up to 1.0MPa
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
10
1
Thread type
External thread BSPT (R)
1
Thread Size
1/4
1
Log in to see your specific pricing.
Log in
1
of
Male Branch Tee, T-shape, Brass
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Male Branch Tee, KFT10N-02, KF Series, T-shape, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD
KFT10N-02
10
External thread BSPT (R)
€6.66
/
piece
Log in