SMC

ISO 15552 Cylinder, Double Acting, Single/Double Rod with Air Cushion on Both ends and Bumper Cushion, ATEX category 2 - II 2GDc series 55-CP96S(D)

▪ ATEX, Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
▪ Bore sizes (mm): 32, 40, 50, 63, 80, 100
▪ Standard stroke up to 2000mm
▪ Auto switch capable
Image 1
2 of ISO 15552 Cylinder, Double Acting, Single/Double Rod with Air Cushion on Both ends and Bumper Cushion, ATEX category 2 - II 2GDc series 55-CP96S(D)
ProductCushioningBore diameter [mm]Stroke length [mm]AvailablePriceexcl. VAT