Products
Brands
About Eriks
Customer service
BE - English
Home
Inch Size FEP tube type TIH
Inch Size FEP tube type TIH
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
1.65
1
Outer diameter [mm]
3.18
1
Colour
Black
1
Log in to see your specific pricing.
Log in
1
of
Inch Size FEP tube type TIH
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
FEP Tube TIHC01B-16 1/8"x0.065" Black 16 meter
1.65
3.18
2.3
€88.02
/
piece
Log in