Products
Brands
About Eriks
Customer service
BE - English
Home
Free Mount Cylinder with Air C...
Free Mount Cylinder with Air Cushion series C(D)U-A
▪ Free mount cylinder with air cushion
▪ Bore sizes (mm): 20, 25, 32
▪ Stroke lengths up to 100mm
▪ Reduced impact noise at stroke end
▪ Auto switch capable
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
32
1
Stroke length [mm]
100
1
Port Size [in]
Log in to see your specific pricing.
Log in
1
of
Free Mount Cylinder with Air Cushion series C(D)U-A
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Free mount cylinder with air cushion CDU32TF-100A
Mechanical
32
100
€181.54
/
piece
Log in