Products
Brands
About Eriks
Customer service
BE - English
Home
Free Mount Cylinder, Long Stro...
Free Mount Cylinder, Long Stroke series C(D)U
▪ Bore sizes from 6mm to 32mm available
▪ Stroke lengths up to 100mm
▪ Any surfaces can be used for mounting
▪ Space saving
▪ Auto-switch capable
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
2
Bore diameter [mm]
10
2
Stroke length [mm]
40
1
50
1
Port Size [mm]
Thread form piston-rod
Log in to see your specific pricing.
Log in
2
of
Free Mount Cylinder, Long Stroke series C(D)U
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Free mount cylinder, long stroke CDU10-50D
Mechanical
10
50
€85.17
/
piece
Free mount cylinder, long stroke CDU10-40D
Mechanical
10
40
€84.05
/
piece
Log in