Female Connector, KGF10-02, KG Series, Straight, Internal thread (Rc), 1/4 Thread, 10 mm Tube OD KGF10-02 10 Internal thread (Rc) €24.87 / piece Female Connector, KGF10-03, KG Series, Straight, Internal thread (Rc), 3/8 Thread, 10 mm Tube OD KGF10-03 10 Internal thread (Rc) €24.87 / piece Female Connector, KGF06-02, KG Series, Straight, Internal thread (Rc), 1/4 Thread, 6 mm Tube OD KGF06-02 6 Internal thread (Rc) €16.98 / piece Female Connector, KGF06-01, KG Series, Straight, Internal thread (Rc), 1/8 Thread, 6 mm Tube OD KGF06-01 6 Internal thread (Rc) €16.98 / piece Female Connector, KGF08-01, KG Series, Straight, Internal thread (Rc), 1/8 Thread, 8 mm Tube OD KGF08-01 8 Internal thread (Rc) €18.27 / piece Female Connector, KGF06-03, KG Series, Straight, Internal thread (Rc), 3/8 Thread, 6 mm Tube OD KGF06-03 6 Internal thread (Rc) €18.54 / piece Female Connector, KGF08-03, KG Series, Straight, Internal thread (Rc), 3/8 Thread, 8 mm Tube OD KGF08-03 8 Internal thread (Rc) €19.05 / piece Female Connector, KGF08-02, KG Series, Straight, Internal thread (Rc), 1/4 Thread, 8 mm Tube OD KGF08-02 8 Internal thread (Rc) €18.26 / piece Female Connector, KGF12-03, KG Series, Straight, Internal thread (Rc), 3/8 Thread, 12 mm Tube OD KGF12-03 12 Internal thread (Rc) €26.76 / piece