Products
Brands
About Eriks
Customer service
BE - English
Home
Extended Male Elbow, L-shaped,...
Extended Male Elbow, L-shaped, PBT / Brass
▪ Effective when piping is in a confined space
▪ Release collar allows easy removal of tubing without damaging the tube
▪ Ideal for areas where weld splatter is generated
▪ Flame resistant material
▪ Maximum operating pressure of 1.0MPa
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
10
1
Thread type
External thread BSPT (R)
1
Thread Size
3/8
1
Log in to see your specific pricing.
Log in
1
of
Extended Male Elbow, L-shaped, PBT / Brass
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Extended Male Elbow, KRW10-03S, KR Series, L-shaped, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD
KRW10-03S
10
External thread BSPT (R)
€9.77
/
piece
Log in