Products
Brands
About Eriks
Customer service
BE - English
Home
Dual Rod Cylinder, Compact typ...
Dual Rod Cylinder, Compact type series CXSJ
▪ Dual rod cylinder, compact type
▪ Slide bearing or ball bushing bearing
▪ Bore size (mm): 6, 10, 15, 20, 25, 32
▪ Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
▪ Auto switches available
▪ Made to Order additionally released.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
50
1
Stroke length [mm]
50
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Dual Rod Cylinder, Compact type series CXSJ
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Dual rod cylinder, compact type CXSJM6-50
Mechanical
50
50
€167.75
/
piece
Log in