Digital Flow Switch for Water, integrated Display type series PF2W7
▪ Digital flow switch for water applications ▪ Integrated display type ▪ Flow rate range: 0.5-4(l/min) ~ 10-100(l/min) ▪ Output for display unit with or w/o analog output ▪ Port sizes: 3/8, 1/2, 3/4, 1"