Digital Flow Switch for Air, High Flow type, Integrated Display series PF2A7*H
▪ Digital flow switch, high flow rate ▪ Integrated display type ▪ Port size: 1", 1 ½", 2" ▪ NPN or PNP open collector, 1 output + analog ▪ Flow rate (l/min): 150~3000, 300~6000, 600~12000