Products
Brands
About Eriks
Customer service
BE - English
Home
Compact Cylinder with Solenoid...
Compact Cylinder with Solenoid Valve series CVQ
▪ Compact cylinder with attached valve
▪ Space, energy, and labor savings
▪ Choose from side and axial piping
▪ Bore size (mm): 32, 40
▪ Stroke (mm): 5~100
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
32
1
Stroke length [mm]
15
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Compact Cylinder with Solenoid Valve series CVQ
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Compact cylinder with solenoid valve CVQB32-15-5MO
Mechanical
32
15
€148.07
/
piece
Log in