SMC

Compact Cylinder, Double Acting, Double Rod, Non-Rotating series C(D)Q2KW

▪ Double acting, double rod, non-rotating compact cylinder
▪ Bore sizes (mm):  12, 16, 20, 25, 32, 40, 50, 63
▪ Standard stroke range (mm):  5 to 100
▪ Port thread types: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
▪ Auto switch capable
Image 1
1 of Compact Cylinder, Double Acting, Double Rod, Non-Rotating series C(D)Q2KW
ProductBore diameter [mm]Stroke length [mm]Port Size [in]AvailablePriceexcl. VAT