Products
Brands
About Eriks
Customer service
BE - English
Home
Branch “Y”, Y-shape, Stainless...
Branch “Y”, Y-shape, Stainless steel 303, PBT
▪ SUS 303 stainless steel adopted for metal elements.
▪ Accepts nylon, soft nylon and polyurethane tubes.
▪ Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
▪ Small disconnecting force.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
8
1
Thread type
External thread BSPT (R)
1
Thread Size
1/4
1
Log in to see your specific pricing.
Log in
1
of
Branch “Y”, Y-shape, Stainless steel 303, PBT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Branch “Y”, KGU08-02S, KG Series, Y-shape, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD
KGU08-02S
8
External thread BSPT (R)
€12.71
/
piece
Log in