Products
Brands
About Eriks
Customer service
BE - English
Home
Bourdon tube pressure gauge Ty...
Bourdon tube pressure gauge Type: G46E Series: G43 Back
▪ Oil-free/external parts copper-free pressure gauge with limit indicator
▪ Ø42 o.d.
▪ Back side thread
▪ Indication precision: ±3% F.S. (full span)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cabinet diameter [mm]
42
1
Measuring range
from 0 to 1
1
Accuracy class
3.0 %
1
Size process connection
Window material
Log in to see your specific pricing.
Log in
1
of
Bourdon tube pressure gauge Type: G46E Series: G43 Back
Product
Cabinet diameter [mm]
Measuring range
Pressure unit
Available
Price
excl. VAT
Product
Cabinet diameter [mm]
Measuring range
Pressure unit
Available
Price
excl. VAT
Pressure gauge, oil-free, external parts copper-free with limit indicator G46E-10-02M-C
42
from 0 to 1
MPa
€18.11
/
piece
Log in