Products
Brands
About Eriks
Customer service
BE - English
Home
Air Slide Table, Low Thrust wi...
Air Slide Table, Low Thrust with High Rigidit Y-type series MXQ*B
▪ Higher rigidity: Guide rigidity improved by 50%.
▪ Up to 23% more compact.
▪ Up to 44% lighter.
▪ 55% Less air consumption.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
12
1
Stroke length [mm]
75
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Air Slide Table, Low Thrust with High Rigidit Y-type series MXQ*B
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Air slide table, low thrust with high rigidit Y-type MXQ12B-75Z
Mechanical
12
75
€506.73
/
piece
Log in