Products
Brands
About Eriks
Customer service
BE - English
Home
Air Gripper, Parallel type, Co...
Air Gripper, Parallel type, Compact series MHZA2
▪ Compact body
▪ Available in 6mm bore size
▪ Double acting or single acting available
▪ Four finger options available
▪ Five body options available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Function
Parallel
1
Bore diameter [mm]
6
1
Operation
Double acting
1
Log in to see your specific pricing.
Log in
2
of
Air Gripper, Parallel type, Compact series MHZA2
Product
Bore diameter [mm]
Operation
Available
Price
excl. VAT
Product
Bore diameter [mm]
Operation
Available
Price
excl. VAT
Parallel gripper MHZA2-6D1
€312.72
/
piece
Air gripper, parallel type, compact MHZA2-6D
6
Double acting
€312.72
/
piece
Log in