Air Gripper, Fulcrum Opening type, small type series MHCM2
▪ Angular style, compact, air gripper ▪ Smallest size and lightest weight in the MHC series ▪ Body thickness: 10mm ▪ Bore size: ø7mm ▪ Finger material: martensitic stainless steel ▪ Action: single acting, normally open